PVC Adapter for Digi-Pulse™ FM-PRO, FM-ROY 4-Function Valves
LMI PVC Adapter for Digi-Pulse™ FM-PRO, FM-ROY 4-Function Valves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Digi-Pulse™ FM-PRO, FM-ROY 4-Function Valves
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No