Liquid Metronics

PD Series 26.4 gpd Centrifugal Pump

Part #LPD051939SI  |  Manufacturer Part #PD051-939SI

Flow Rate:

26.4 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: PD Series

Discharge: 3/8 in

ETL Listed: Yes

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Flow Rate: 26.4 gpd

Height: 9-3/4 in

IAPMO Listed: No

Maximum Pressure: 150 psi

NEMA Specifications: NEMA 4X/IP 65

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61]

Power Source: Electric

Pump Application: Chemical

Pump Body Material: Acrylic

UL Listed: Yes

Valve Seat Material: Polyprel®

Volts: 115/230V

Width: 4-31/50 in