Litchfield International
3/4 in. Pipe Support
Part #LH8825LOK | Item #4819679 | Manufacturer Part #H88.25-LOK
$
1.06
EACH
Fits Pipe Size:
3/4 inProduct Details
- Auto-locking pipe, conduit, and tube support and hanger
- Corrosion resistant
- Non-magnetic
- Indoor and outdoor applications
- Made in the USA
- Must purchase in package quantities
Specifications
Fits Pipe Size: 3/4 in
Material: Plastic
Material Type: Nylon
Type: LH8825LOK