0 items

Liteco 13W 2-Light Outdoor Ceiling Fixture with Glass in White

LFS323M213WCL

Color Finish

(Pricing is for White)

$47.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Energy efficient
  • Includes two 13W bulbs
  • LED technology

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
Ceiling Mount
Number Of Lights
2
UL Listed
No
Watts
13

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday