Liteco
Colonial 60W 1-Light Incandescent Medium E-26 Base Plastic Ceiling Post Lamp in Black
Part #LF7042BCI | Item #7635580 | Manufacturer Part #F7042BCI
Product Details
- Mounting Hardware Included
- Made In USA
- Non-Corrosive Housing
Documents
Specifications
Bulb Type: Incandescent
Collection: Colonial
Color Finish: Black
Color Finish Category: Blacks
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 13-1/2 in
Installation Type: Ceiling Mount
Length: 8 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Style: Traditional
Material: Plastic
Number Of Lights: 1
Power Source: AC
Product Type: Ceiling Post Lamp
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 8 in