Liteco

Contemporary 13W 11 in. 1-Light LED Outdoor Ceiling Fixture in White

Part #LFD311LE800WWW  |  Item #7911524  |  Manufacturer Part #FD311-LE800W-WW

$ 56.00 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  180
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Dedicated LED Light Source
  • Powder coated Aluminum Base
  • Electronic Dimmable LED

ADA Compliant

Green

Specifications

ADA Compliant: Yes

Application: Ceiling

Bulb Type: LED

CSA Certified: No

Collection: Contemporary

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 3000

Depth: 3 in

Diameter: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Flush Mount]

Length: 11 in

Lumens: 900

Lumens per Watt LPW : 69

Material: [Composite, Plastic]

Number Of Hours: 50000

Number Of Lights: 1

Number Of Pieces: 1 Piece

Origin: Global

Power Source: Electric

Smart Home Enabled: No

Temperature Range: -40 to 40 Deg C

UL Listed: Yes

Volts: 120V

Watts: 13

Frequently Purchased Together

+
+
$0

This Item: Liteco Contemporary 13W 11 in. 1-Light LED Outdoor Ceiling Fixture in White / $56.00