Liteco
HS Series 36-1/2 in. 26W 120/277V 2-Light LED Vanity Strip in Polished Chrome
Part #LHS3225T8LED | Item #7635585 | Manufacturer Part #HS3-225T8LED
Product Details
- Mounting Hardware Included
Documents
Specifications
Bulb Type: LED
Coating: Powder Coated
Collection: HS Series
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 5-1/4 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: White
Height: 3-1/4 in
Indoor Outdoor: Indoor
Installation Type: [Ceiling Mount, Wall Mount]
Length: 36-1/2 in
Light Bulb Base Type: Medium Bi-Pin
Light Bulb Shape Code: T8
Lighting Direction: Down Lighting
Lighting Style: Contemporary
Lumens: 2600
Lumens per Watt LPW : 70
Material: Steel
Number Of Hours: 50000
Number Of Lights: 2
Power Source: AC
UL Listed: Yes
Volts: 120/277V
Watts: 26