SQ Series 48-1/4 in. 32W 120/277V 2-Light LED Vanity Strip in White

Part #LSQ4232T8LED  |  Item #7635584  |  Manufacturer Part #SQ4-232T8LED

$ 90.45 EACH

Length:

48-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting Hardware Included

Specifications

Application: Bathrooms

Bulb Type: LED

Coating: Powder Coated

Collection: SQ Series

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/2 in

Indoor Outdoor: Indoor

Installation Type: [Ceiling Mount, Wall Mount]

Length: 48-1/4 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: T8

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 3600

Lumens per Watt LPW : 70

Material: Steel

Number Of Hours: 50000

Number Of Lights: 2

Power Source: AC

UL Listed: Yes

Volts: 120/277V

Watts: 32