Litetronics International

13W T2 Compact Fluorescent Light Bulb with Medium Base

Part #LNL13527  |  Manufacturer Part #NL-13527

Watts:

13
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: Compact Fluorescent

Color Temperature: 2700

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 3-7/10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T2

Lumens: 900

Number Of Hours: 10000

Volts: 120V

Watts: 13