1351 Lumen Security Flood Light in Bronze
This product has been replaced by
Manufacturer Part #264E5F
1351 Lumen Security Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dusk-to-dawn photocell automatically turns on at dusk and off at dawn for convenience and energy savings
- High-performance LEDs maintain 70% of light output at 50,000 hours of service (L70/50,000 hours)
Specifications
- Application:
- Outdoor, Industrial Trade
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Tempered
- Green Product:
- Yes, Energy Star
- Height:
- 4-7/16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1351
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25.4 W
- Weight:
- 2.03 lb
- Width:
- 6-7/16 in