1412 Lumen Security Flood Light in Grey
1412 Lumen Security Flood Light in Grey
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior parts are protected by a thermoset powder-coat finish that provides superior resistance to corrosion and weathering
- Easily mounts to a wooden post or pole using 2in lag screws, included
- TDD LED offers a fresh update to a traditional appearance and is powered by advanced LEDs
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Color Temperature:
- 4000
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Polycarbonate
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 3096
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 31 W
- Weight:
- 2.45 lb
- Width:
- 11 in