15W 1-Light LED Vapor Tight Ceiling Light in Industrial Grey
15W 1-Light LED Vapor Tight Ceiling Light in Industrial Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides years of maintenance-free illumination for indoor or outdoor use in residential and commercial applications
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Greys
- Color Finish Name:
- Industrial Grey
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted Diffuser
- Height:
- 11-5/16 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-5/8 in
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- LED Vapor Tight
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 15 W
- Weight:
- 2.9 lb
- Width:
- 5-9/16 in