2-3/8 in. 25W LED Shoplight in White

Part #L1290LNST  |  Item #4861448  |  Manufacturer Part #1290L NST

$ 112.44 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for use in workshops, utility rooms, garages and more
  • Designed for traditional suspended installation or at a 30° angle
  • This LED light provides low maintenance service with no bulbs to change

Documents

Specifications

Application: [Indoor, Residential]

Bulb Type: Integrated LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Acrylic Lens

Height: 2-3/8 in

Installation Type: Suspended Mount

Length: 46-5/8 in

Lumens: 3133

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 28.24

Weight: 2.5

Width: 3-3/4 in