0 items

Lithonia Lighting 2 ft. Candelabra Base LED Troffer Light

L2GTL220LLP8NX

Color Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3500
Height
3-1/4 in
Length
2 ft
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Width
2 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday