3-4/5 in. 12.7W Downlight Recessed Housing in Matte White

You last purchased this on
 
Lithonia Lighting

3-4/5 in. 12.7W Downlight Recessed Housing in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

3-4/5 in. 12.7W Downlight Recessed Housing in Matte White

  • Fast #
  • Part #L254RW0
  • Item #7741394
  • Manufacturer Part #254RW0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.11
Application:
Indoor
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
Matte White
Color Temperature:
2700
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
3-4/5 in
Installation Type:
Ceiling Mount, Recessed Mount
Length:
8-4/5 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
780
Lumens per Watt:
61.3
Material:
Aluminum
Number of Lights:
1
Product Type:
Recessed Housing
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
12.7 W