0 items

Lithonia Lighting 3W Thermoplastic Emergency Exit in Green and White

LECBGLEDM6

Color Finish

(Pricing is for Green)

$142.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Green lettering
  • High-output of 9.6V
  • LED exit/emergency light combo
  • Ni-Cad battery back-up
  • Single stencil face with extra face plate
  • Thermoplastic housing

SPECIFICATIONS

Application
Indoor
Bulb Type
LED
Color Finish
Green
Color Finish Category
Greens
Dimmable
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
9-1/8 in
Installation Type
Surface Mount, Wall Mount
Length
12-5/8 in
Material
Die Cast Aluminum, Plastic
Material Type
Thermoplastic
Power Source
Electric
Type
Emergency Light
UL Listed
Yes
Volts
120/277V
Watts
2.32
Weight
3.17
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday