4 ft. 3500K Candelabra Base LED Troffer Light

You last purchased this on
 
Lithonia Lighting

4 ft. 3500K Candelabra Base LED Troffer Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

4 ft. 3500K Candelabra Base LED Troffer Light

  • Fast #
  • Part #L2GTL430LLP835NX
  • Item #4738127
  • Manufacturer Part #2GTL 4 30L LP835 NX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Height:
3-1/4 in
Length:
4 ft
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Width:
2 ft