Lithonia Lighting 4 in. Incandescent New Construction Housing

LL3U

Manufacturer Part #: L3 U

Width

12-3/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Air-tight standard
  • Galvanized bar hangers span up to 24" o.c. and feature stepped shank nail and positioning guide with integral T-bar locks
  • Two locking screws hold fixture in position
  • Socket clips to top of housing to prevent paint overspray in socket screw shell
  • Socket attaches to reflector to ensure proper and consistent lamp position

SPECIFICATIONS

Application
Indoor
Bulb Type
Incandescent
Diameter
4 in
ETL Listed
Yes
Height
5-1/4 in
Installation Type
Recessed Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
1100
Type
Housing
UL Listed
Yes
Volts
120V
Weight
2.35
Width
12-3/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday