Lithonia Lighting

42W 2-Light Fluorescent Vanity Fixture in Brushed Nickel

Part #L11803RET5BN  |  Item #7280709  |  Manufacturer Part #11803RET5BN

$ 175.15 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides general illumination in residential and commercial applications
  • Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas
  • Diffuser provides a widespread uniform illumination
  • Includes (2) Linear T5, 3000K fluorescent lamps for energy efficiency, superior color rendering and long life

Specifications

Application: Indoor

Ballast Type: Electronic

Bulb Type: Fluorescent

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

Energy Star Compliant: No

Glass Type: Acrylic

Height: 3-3/8 in

Installation Type: [Wall Mount, Flush Mount]

Length: 35-1/4 in

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

Type: Decorative Vanity

UL Listed: Yes

Volts: 120V

Watts: 42

Weight: 7

Width: 2-7/8 in