0 items

Lithonia Lighting Essentials 5-1/4 x 14-1/10 in. 4000K LED Flushmount

LFMDECL1420840M4

Color Finish

Starting at $102.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fixture can be left on for 24/7 operations
  • Ideal for use in closets, corridors, hallways, offices, stairways
  • This LED light provides low maintenance service with no bulbs to change

SPECIFICATIONS

Application
Indoor
Bulb Type
Integrated LED
Collection
Essentials
Color Finish
White
Color Finish Category
Whites
Color Temperature
4000
Diameter
14 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White Glass Diffuser
Green
Energy Star, Yes
Height
5-1/4 in
Installation Type
Flush Mount
Lighting Style
Traditional
Lumens
1570
Material
Die Cast Aluminum
Number Of Hours
30000
Power Source
Electric
Type
LED Décor Round
UL Listed
Yes
Volts
120V
Watts
30
Weight
4.75
Width
14-1/10 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday