56W 2-Light Fluorescent Vanity Fixture in Brushed Nickel
56W 2-Light Fluorescent Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas
- Diffuser provides a widespread uniform illumination
- Provides general illumination in residential and commercial applications
- Includes (2) Linear T5, 3000K fluorescent lamps for energy efficiency, superior color rendering and long life
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 3-3/8 in
- Installation Type:
- Wall Mount, Flush Mount
- Length:
- 47 in
- Light Bulb Type:
- Fluorescent
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- Product Type:
- Decorative Vanity
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 56 W
- Weight:
- 8 lb
- Width:
- 2-7/8 in