6-7/10 in. 13W 3000 Kelvin LED Wafer Thin Recessed Downlight in Matte White
This product has been replaced by
Manufacturer Part #WF6 LED 27K30K35K 90CRI MW
6-7/10 in. 13W 3000 Kelvin LED Wafer Thin Recessed Downlight in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Diameter:
- 6-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/10 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- UL Listed:
- No
- Watts:
- 13 W