Lithonia Lighting 6-9/16 in. 9W LED Globe Flushmount in White

LFMGLOL68830WHM4

Color Finish

(Pricing is for White)

$26.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, and stairways
  • Low-cost lighting solution in residential and light commercial applications
  • Part of the Essential Series indoor lighting
  • This LED light provides low maintenance service with no bulbs to change

SPECIFICATIONS

Application
Indoor
Bulb Type
Integrated LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Diameter
6-5/16 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Diffuser
Height
6-9/16 in
Installation Type
Flush Mount
Lighting Style
Contemporary
Lumens
635
Material
Die Cast Aluminum
Number Of Hours
50000
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
8.7
Weight
2.5
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday