Lithonia Lighting

6 in. 9W LED Globe Fixture in Brushed Nickel

Part #LFMGLOL68830BNPM4  |  Manufacturer Part #FMGLOL 6 8830 BNP M4

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Part of the Essential Series indoor lighting
  • Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, and stairways
  • Low-cost lighting solution in residential and light commercial applications
  • This LED light provides low maintenance service with no bulbs to change

Documents

Specifications

Application: Indoor

Bulb Type: Integrated LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 6-5/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Glass Diffuser

Height: 6-9/16 in

Installation Type: Flush Mount

Lighting Style: Contemporary

Lumens: 635

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Type: LFMGLOL68830BNPM4

UL Listed: Yes

Volts: 120V

Watts: 8.7

Weight: 2.5

Width: 6 in