7-1/4 in. 2067 Lumen LED Security Flood Light in Bronze

You last purchased this on
 
Lithonia Lighting

7-1/4 in. 2067 Lumen LED Security Flood Light in Bronze

  • Fast #
  • Part #LOFLR9LN120MOBZM2
  • Item #4738121
  • Manufacturer Part #OFLR 9LN 120 MO BZ M2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

7-1/4 in. 2067 Lumen LED Security Flood Light in Bronze

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual array motion sensor provides 180° detection with up to 70 feet forward range for added security
  • Sensitivity and on-time adjustable knobs provide precision control with manual override
  • High-performance LEDs maintain 70% of light output at 50,000 hours of service (L70/50,000 hours)
  • Two tool-free adjustable heads allow for easy aiming up/down or side to side
  • Integrated photocell prevents activation during daylight
  • Requires Certification

Documents


Specifications

Application:
Outdoor
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
5220
Energy Star Compliant:
No
Glass Type:
Acrylic
Height:
7-1/4 in
Installation Type:
Wall Mount
Length:
12 in
Light Bulb Type:
LED
Lumens:
2067
Material:
Aluminum
Number Of Hours:
50000 h
Number of Lights:
9
UL Listed:
Yes
Volts:
120V
Watts:
32.5 W
Width:
8 in