75 W 1-Light PAR30 Shower Light in White

You last purchased this on
 
Lithonia Lighting

75 W 1-Light PAR30 Shower Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

75 W 1-Light PAR30 Shower Light in White

  • Fast #
  • Part #L3H2OU
  • Item #1096899
  • Manufacturer Part #3H2O U
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wet location listed when used with Sylvania outdoor rated 75W PAR30 short neck safety lamp
  • Retaining clips riveted to top of reflector hold trim inside housing
  • Requires Certification

Documents


Specifications

Application:
Indoor, Residential
Brand Model Compatibility:
L3 and L3R Housings
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Acrylic
Height:
3 in
Installation Type:
Recessed Mount
Length:
5-1/4 in
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Die Cast Aluminum
Power Source:
Electric
Product Type:
Narrow Drop Flange
UL Listed:
Yes
Watts:
75 W
Weight:
0.25 lb