9W 670 Lumens LED Landscape Stake Light in Black

Part #LOSTLLED120PBL  |  Item #4738134  |  Manufacturer Part #OSTLLED 120 P BL

$ 67.10 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides years of maintenance-free general illumination for residential and commercial outdoor applications
  • Ideal for landscape or accent lighting
  • This LED light provides low maintenance service with no bulbs to change

Documents

Specifications

Application: Outdoor

Bulb Type: Integrated LED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 4000

ETL Listed: No

Glass Type: Tempered

Height: 4 in

Installation Type: [Floor Mount, Wall Mount]

Length: 7-9/50 in

Lumens: 674

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 50

Weight: 1.65

Width: 2-1/2 in