Lithonia Lighting

9W Wall Mount LED Outdoor Sconce in Dark Bronze

Part #LOLLWDDDBM6  |  Manufacturer Part #OLLWD DDB M6

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Approved for wet locations
  • Ideal for applications such as lighting walkways and stairways for safety and security

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Outdoors

Bulb Type: Integrated LED

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4000

Depth: 3-11/16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Polycarbonate Lens

Height: 3-11/16 in

Installation Type: Wall Mount

Length: 8 in

Lighting Direction: Down Lighting

Lumens: 533

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Type: Outdoor Cylinder Light

UL Listed: Yes

Volts: 120/277V

Watts: 9

Weight: 2.5

Width: 4-5/16 in