Battery Back Up LED Exit Sign Red Letters

This product has been replaced by

Lithonia Lighting White Chevron Integrated LED Battery Backup in White
Lithonia Lighting Red and Green Chevron Integrated LED Battery Backup in White
Manufacturer Part #EXRG EL M6
You last purchased this on
 
Lithonia Lighting

Contractor Select™ Battery Back Up LED Exit Sign Red Letters

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Lithonia Lighting White Chevron Integrated LED Battery Backup in White
Lithonia Lighting Red and Green Chevron Integrated LED Battery Backup in White
Manufacturer Part #EXRG EL M6
Lithonia Lighting

Contractor Select™ Battery Back Up LED Exit Sign Red Letters

  • Fast #
  • Part #LEXRLEDELM6
  • Item #4738142
  • Manufacturer Part #EXR LED EL M6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single face with extra face plate and color panel
  • Red lettering
  • Thermoplastic housing
  • Volts: 120/277V
  • Requires Certification

Specifications

Application:
Indoor, Industrial Trade
Battery Type:
NiCad
Collection:
Contractor Select™
Color Finish Category:
Whites
Color Finish Name:
White
Dimmable:
No
Glass Type:
Polycarbonate
Height:
7-3/16 in
Installation Type:
Surface Mount, Wall Mount
Length:
11-5/8 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Material:
Plastic
Material Type:
Thermoplastic
Power Source:
AC, Battery
Product Type:
Exit Sign
UL Listed:
Yes
Volts:
120/277V
Watts:
0.8 W
Weight:
2.1 lb
Width:
1-5/8 in