48 in. 36W 120V 4-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
Catenary 48 in. 36W 120V 4-Light Integrated LED Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Light engine delivers long life and excellent color to ensure a quality, low-maintenancelight installation. Ideal for use in kitchens, offices, hallways, corridors, foyers, bedrooms, closets, utilitywork areas and more
- The Catenary is constructed of a UV-stabilized impact-resistant polycarbonate diffuser flanked bydecorative steel end caps in either a brushed nickel or bronze finish
- Provides an LED lighting platform to deliver general ambient lighting for surface-mount ceiling applications
- Works with most standard incandescent dimmers
- Long-life LEDs, coupled with a high-efficiency driver, provide extended service life
- The diffuser provides evenillumination and softens the appearance of the LEDs for improved aesthetics.
Specifications
- Application:
- Hospitality, Residential, Industrial Trade
- Collection:
- Catenary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Depth:
- 4-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Length:
- 48 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 3460
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 9 in