Lithonia Lighting

Contemporary Square 18W 1-Light Vanity with Glass in Brushed Nickel

Part #LFMVCSL24INMVOLT  |  Item #7274649  |  Manufacturer Part #FMVCSL24INMVOLT

$ 89.00 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Provides a lighting platform to deliver general or task lighting for residential and light commercial applications
  • Ideal for use in bathrooms, lavatories, hallways, corridors, stairways, and utility areas

Green

Documents

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: LED

Collection: Contemporary Square

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: [Acrylic, Diffuser]

Green: [Yes, Energy Star]

Installation Type: Wall Mount

Length: 21-7/16 in

Lighting Style: Contemporary

Lumens: 1304

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Type: LED Vanity

UL Listed: Yes

Volts: 120/277V

Watts: 26

Weight: 4

Width: 18 in