Contractor Select™ 1.5W LED Emergency Exit Light in White with Green

Part #LECCGM6  |  Item #7688118  |  Manufacturer Part #263X2V

$ 66.38 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED exit/emergency light combo
  • Thermoplastic housing
  • Single face with extra face plate and color panel
  • Adjustable LED lamp heads
  • Ni-Cad battery back-up
  • Green lettering

Documents

Specifications

ADA Compliant: No

Application: Indoor

Average Life: 10

Battery Type: NiCad

Bulb Type: Integrated LED

Collection: Contractor Select™

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Polycarbonate

Height: 9 in

Installation Type: [Surface Mount, Wall Mount]

Length: 20 in

Letter Color: Green

Lettering: Exit

Material: [Die Cast Aluminum, Plastic]

Material Type: Thermoplastic

Maximum Temperature: 104

Number Of Lights: 2

Power Source: [AC, Battery]

Product Type: Emergency Exit Sign

Type: Exit/Emergency Combo Light

UL Listed: Yes

Volts: 120/277V

Watts: 3.2

Weight: 3.9

Width: 2 in