Contractor Select™ 1.5W LED Emergency Exit Light in White with Red

Part #LECCRM6  |  Item #7688111  |  Manufacturer Part #263X2H

Color/Finish:
White/Red

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a minimum of 90 minutes illumination for the rated wattage upon loss ofAC power to meet code required emergency lighting
  • Ideal for applications requiring low profile, exit andemergency combo for lower mounting heights.
  • The housing is a standard white thermoplastic with a compact and low-profile designwith all-inclusive lamp, reflector and lens assembly. It is 5VA flame rated and impact-resistant
  • Bi-color LED status indicator for battery condition. (Green-normal, Red-check battery).

Specifications

Application: [Educational Facilities, Hospitality, Office, Industrial Trade]

Average Life: 10

Battery Type: Nickel-cadmium

Bulb Type: LED

Collection: Contractor Select™

Color Finish: White/Red

Color Finish Category: Whites

Depth: 1-47/50 in

Height: 7-1/4 in

Installation Type: Universal Mount

Length: 16 in

Material: Thermoplastic

Maximum Temperature: 104

Number Of Lights: 2

Power Source: Electric

Product Type: Emergency Exit Sign

UL Listed: Yes

Volts: 120/277V

Watts: 1.5

Weight: 2.15

Width: 4-8/25 in