Contractor Select 1.8 W 2 Light LED Emergency Light in White

Part #LEU2LEDT20CM12  |  Item #7367034  |  Manufacturer Part #EU2 LED T20C M12

$ 30.62 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for emergency lighting applications such as stairways and hallways
  • Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components with LED lamps for easy installation
  • Track and swivel arrangement permits full range of lamp adjustment

Specifications

Application: Emergency

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Contractor Select

Color Finish: White

Color Finish Category: Whites

Depth: 3-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Polycarbonate Lens

Height: 3-3/4 in

Installation Type: Wall Mount

Length: 14-5/8 in

Light Bulb Beam Type: Flood

Lighting Style: Contemporary

Material: [Die Cast Aluminum, Plastic]

Material Type: Thermoplastic

Number Of Hours: 87600

Number Of Lights: 2

Product Type: Emergency Light

UL Listed: Suitable for Wet Locations

Volts: 120/277V

Watts: 3.6

Weight: 4

Width: 3-3/4 in