24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

You last purchased this on
 
Lithonia Lighting

Contractor Select 24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lithonia Lighting

Contractor Select 24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #LC217MN
  • Item #7280924
  • Manufacturer Part #C217
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixture can be assembled with snap together components and requires no tools
  • Combination endplate/channel connector furnished with each fixture
  • Ideal where high brightness and good illumination levels are required such as retail, light industrial and warehouses
  • Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance
  • Sturdy channel cover secured by captive quarter-turn latch for easy access to wireway
  • Requires Certification

Specifications

Application:
Indoor
Ballast Type:
Electronic
Collection:
Contractor Select
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Energy Star Compliant:
No
Height:
2-1/8 in
Installation Type:
Surface Mount, Suspended Mount
Length:
24 in
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Material:
Die Cast Aluminum
Number of Lights:
2
Power Source:
Electric
Product Type:
Strip Light
UL Listed:
Yes
Volts:
120/277V
Watts:
34 W
Weight:
3.65 lb
Width:
4-3/8 in