48 in. 128W 4-Light Fluorescent General Purpose Troffer in White
Contractor Select 48 in. 128W 4-Light Fluorescent General Purpose Troffer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique doorframe design
- Low-profile static luminaire provides general illumination for recessed applications; ideal for restricted plenum spaces
- Recessed lensed fixture for grid T-bar ceilings
Documents
Specifications
- Application:
- Indoor
- Ballast Type:
- Electronic
- Collection:
- Contractor Select
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 3-1/8 in
- Installation Type:
- Recessed Mount
- Length:
- 48 in
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Weight:
- 21.34 lb
- Width:
- 24 in