5-1/4 x 14-1/10 in. 4000K LED Flushmount in Brushed Nickel
Essentials 5-1/4 x 14-1/10 in. 4000K LED Flushmount in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture can be left on for 24/7 operations
- This LED light provides low maintenance service with no bulbs to change
- Ideal for use in closets, corridors, hallways, offices, stairways
Documents
Specifications
- Application:
- Indoor
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White Diffuser
- Green Product:
- Yes, Energy Star
- Height:
- 5-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Traditional
- Lumens:
- 1570
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 30000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 30 W
- Weight:
- 4.75 lb
- Width:
- 14-1/10 in