Futra 9-7/8 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in Brushed Nickel

Part #L10815BN  |  Item #7280747  |  Manufacturer Part #10815BN

$ 92.29 EACH

Length:

9-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for use in kitchens, offices, closets, laundry rooms and all rooms in the house.

Specifications

Application: Indoor

Ballast Type: Electronic

Bulb Type: Fluorescent

Collection: Futra

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Acrylic Lens

Height: 3-1/2 in

Installation Type: [Flush Mount, Surface Mount]

Length: 9-7/8 in

Light Bulb Shape Code: T8

Lighting Style: Contemporary

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

Product Type: Linear Design

UL Listed: Yes

Volts: 120V

Watts: 34

Weight: 6.8

Width: 24-1/2 in