Lithonia Lighting LED Outdoor Wall Sconce in Bronze

LTWHLEDC50K

Lumens

7027
Starting at $836.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-cast aluminum housing has an impact-resistant, tempered glass lens that is fully gasketed
  • Exterior parts are protected by a zinc-infused super durable TGIC thermoset powder coat finish that provides superior resistance to corrosion and weathering
  • Housing is completely sealed against moisture and environmental contaminants
  • TWH LED make it the smart choice for building-mounted doorway and pathway illumination for nearly any facility
  • Ten LEDs

SPECIFICATIONS

Application
Outdoors
Ballast Type
Electronic
Bulb Type
LED
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
5000
Depth
8 in
Diameter
8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Tempered Glass
Height
8 in
Installation Type
Wall Mount
Length
16-1/4 in
Lighting Style
Traditional
Lumens
3398
Material
Die Cast Aluminum
Number Of Hours
100000
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
39
Weight
29.81
Width
16-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday