Lithonia Lighting LED Outdoor Wall Sconce in Bronze

LTWPLEDC50K

Manufacturer Part #: TWP LED 10C 50K

Lumens

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die-cast aluminum housing has an impact-resistant, tempered glass lens that is fully gasketed
  • Energy savings of up to 77% vs. comparable metal halide luminaires; saves more than $100 per luminaire, per year over 250W metal halide
  • Expected service life of 20+ years with lumen maintenance of L98/100,000 hours
  • Exterior parts are protected by a zinc-infused super durable TGIC thermoset powder coat finish that provides superior resistance to corrosion and weathering
  • Housing is completely sealed against moisture and environmental contaminants
  • Ten LEDs

SPECIFICATIONS

Application
Outdoors
Ballast Type
Electronic
Bulb Type
LED
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Color Temperature
5000
Depth
7-3/4 in
Diameter
7-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Polycarbonate
Height
15-1/2 in
Installation Type
Wall Mount
Length
16-13/16 in
Lighting Style
Traditional
Lumens
2197
Material
Die Cast Aluminum
Number Of Hours
100000
Power Source
Electric
UL Listed
Yes
Volts
120/277V
Watts
26
Weight
16.09
Width
16-1/8 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday