LED Wall Pack with Adjustable Light Output in Textured Bronze

Part #LTWR1LEDALO50KMVOL  |  Item #7946755  |  Manufacturer Part #TWR1 LED ALO 50K MVOLT DDBTXD

$ 146.06 EACH

Color/Finish:
Textured Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replaces 100W to 400W HID lamps.
  • Energy savings of 85%, payback within two years.

Specifications

Bulb Type: LED

Color Finish: Textured Bronze

Color Finish Category: Bronze Tones

Color Temperature: 5000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 9 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 7-1/2 in

Lumens: 6200

Material: Aluminum

Number Of Hours: 100000

Number Of Lights: 1

Power Source: Electric

Product Type: Wall Pack Light

UL Listed: Yes

Volts: 120/277V

Watts: 51

Weight: 11.95

Width: 12-1/10 in