0 items

Lithonia Lighting Linear 28W Fluorescent Bath Light in Brushed Nickel

L10844RET5BNPM2

Color Finish

(Pricing is for Polished Brushed Nickel)

$265.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Contemporary, distinct wing design complements a variety of decors
  • Diffuser provides a uniform illumination
  • Finials allow easy access for cleaning and maintenance
  • Ideal for use as lighting in bathroom/lavatories, over hospital beds, hallways/corridors stairways and utility areas
  • Provides general illumination in residential and commercial applications

SPECIFICATIONS

ADA Compliant
No
Application
Indoor
Ballast Type
Electronic
Bulb Type
Fluorescent
Collection
Linear
Color Finish
Polished Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Diffuser, Etched Glass
Height
5-1/2 in
Installation Type
Wall Mount
Length
48-7/8 in
Light Bulb Shape Code
T5
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Lumens
2500
Material
Die Cast Aluminum
Number Of Lights
2
Power Source
Electric
Type
Vanity
UL Listed
Yes
Volts
120V
Watts
28
Weight
10.93
Width
6-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday