QTE 40W 120V 4000 Kelvin 1-Light LED Flood Light in Dark Bronze

Part #LQTELEDP240K120THK  |  Item #7688127  |  Manufacturer Part #249XR7

$ 72.18 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • QTELED floodlights are great for illuminating yards,driveways, buildings, billboards and signage, andfor general flood lighting
  • QTE LED is suitable for replacing up to 500W Quartz Halogen. It is ideal for landscape, signage,and general purpose lighting in commercial and residential applications
  • Die-cast aluminum housing has integral heat sink fins to optimize thermal management. Ratedfor - 40°C to 40°C ambient temperature. Tempered glass lens is fully gasketed.
  • Durable powder coat finish for protection from corrosion and weathering. Available in darkbronze or white.
  • Chip-on-board (COB) LEDs are directly coupled to the housing to maximize heat dissipation andlifespan (L70 / 50,000 hrs). 6 kV surge protection

Specifications

Application: [Outdoor, Industrial Trade]

Average Life: 10

Bulb Type: LED

Collection: QTE

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4000

Depth: 3-3/16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Tempered

Installation Type: Wall Mount

Length: 5 in

Light Bulb Beam Type: Flood

Lumens: 4000

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 40

Width: 6-11/16 in