Lithonia Lighting

Quantum 1.2V Nickel Cadmium Battery

Part #LELB1P201N2  |  Manufacturer Part #ELB 1P201N2

Volts:

1.2V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Lithonia lighting quantum exit sign
  • Easy to install and remove the old battery
  • Delivers 90 minutes of power to the emergency lamps
  • Automatically recharges after battery discharge
  • Expected battery life: 9 years

Documents

Specifications

Application: Indoor

Brand Model Compatibility: Quantum Exit Sign LQM EL N

Collection: Quantum

Depth: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 1 in

Length: 1-1/2 in

Material: Die Cast Aluminum

Type: Battery

UL Listed: Yes

Volts: 1.2V

Weight: 0.1

Width: 1-1/2 in