Lithonia Lighting Recessed LED Module

LBPMWLEDM6

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • P Series is up to 86% more efficient than incandescent luminaires
  • Part of the P Series indoor lighting
  • Provides general illumination in residential and light commercial applications
  • This LED light provides low maintenance service with no bulbs to change

SPECIFICATIONS

Application
Indoor, Residential
Bulb Type
Integrated LED
Color Finish
Matte White
Color Finish Category
Whites
Color Temperature
3000
Diameter
4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
3-11/16 in
Installation Type
Recessed Mount
Length
5-1/4 in
Light Bulb Shape Code
BR30
Lighting Direction
Down Lighting
Lumens
625
Material
Die Cast Aluminum
Number Of Hours
50000
Power Source
Electric
Type
LED Module
UL Listed
Yes
Volts
120V
Watts
11.2
Weight
1
Width
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday