Battery Back Up LED Exit/Emergency Combo Light Red Letters
This product has been replaced by
Manufacturer Part #ECRG SQ M6
ECR Series Battery Back Up LED Exit/Emergency Combo Light Red Letters
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable LED Lamp Heads
- 10 Year Lamp Life
- LED Exit/Emergency Light Combo
- 3.8 W
- Top, Back, or End Mounting
- 5 Year Warranty
- Ni-Cad Battery Back-Up
- 120/277V
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Battery Type:
- NiCad
- Collection:
- ECR Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate
- Height:
- 9 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 20 in
- Letter Color:
- Red
- Lettering:
- Exit
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Power Source:
- AC, Battery
- Product Type:
- Exit/Emergency Combo Light
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 3.8 W
- Weight:
- 3.85 lb
- Width:
- 2 in