7 in. 4000K LED Flush Mount Fixture in White
Versi Lite 7 in. 4000K LED Flush Mount Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, and stairways
- This LED light provides low maintenance service with no bulbs to change
- Provides general illumination in residential and light commercial applications
Documents
Specifications
- Application:
- Indoor
- Collection:
- Versi Lite
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Matte White Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 1-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 660
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 9.3 W
- Weight:
- 1.4 lb
- Width:
- 7-1/4 in