WF6 Series 14W 1-Light LED Recessed Downlight in Matte White

Part #L264T3H  |  Item #7803740  |  Manufacturer Part #WF6 LED 27K30K35K 90CRI MW

Color/Finish:
Matte White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED Switchable White Color Temp
  • 2700K/3000K/3500K
  • 14 W
  • 1040/1150/1110 Lumens
  • 90 CRI
  • Matte White
  • Wet Location Listed
  • Energy Star rated
  • 5-Year Limited Warranty

Green

Specifications

ADA Compliant: No

Application: [Indoor, Outdoor]

Bulb Type: LED

Collection: WF6 Series

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 3500

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Polycarbonate

Green: [Yes, Energy Star]

Height: 1-1/10 in

Inside Diameter: 4-9/10 in

Installation Type: Ceiling Mount

Length: 6 in

Lighting Direction: Down Lighting

Lumens: 1110

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Outside Diameter: 6-7/10 in

Power Source: Electric

Product Type: Downlight

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 14

Weight: 2.20

Width: 6 in