Water Heater Restraint supports up to 120 gal. Water Heater
Water Heater Restraint supports up to 120 gal. Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Due to this unique material, unlike most metallic water heater restraints, ours have no sharp edges and are resistant to rust
- Our straps come pre-assembled, with self drilling lag bolts for quick and easy installation
- Our water heater restraints comply with all codes and are made from a high strength, soft woven, fire-resistant material
- Available in 3 different orientations and two different sizes: Our straps come pre-assembled, with self drilling lag bolts for quick and easy installation. Add additional copy here
Specifications
- Application:
- Residential
- Capacity:
- 120 gal
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- IAPMO Listed -:
- Yes
- Product Type:
- Restraint