0 items

Little Firefighter 2 psi Vertical Gas Shut-Off Valve

LVAGV

Valve Size

Starting at $188.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatically shuts-off gas when triggered by a 5.4 magnitude seismic event
  • Manual rest available on both sides
  • Most compact state-of-the-art design

SPECIFICATIONS

ANSI Specifications
ANSI Z21.21
CSA Certified
Yes
End Connection 1
NPT
End Connection 2
NPT
Height
5-1/5 in
Length
4-1/5 in
Material
Aluminum
Maximum Pressure
2 psi
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Round Handle
Valve Seat Material
Buna
Valve Size
1-1/2 in
Width
3-3/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday